2-Pcs Glass Drink Dispenser Set with Metal Stand, Stainless Steel Spigots and Chalkboard Signs -

  • Mfr # QI004713.CHK

  • Zoro # G415917105


product price:  $43.15
/ea

Key Features

Height
16 in
Style
Classic
Length
6 in
Width
12 in
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QI004713.CHK
Zoro #
G415917105
UPC #
651355242005
Country of Origin
China

Dimensions

Height
16 in
Length
6 in
Width
12 in

Details

Style
Classic
Color
Clear
Item
Kitchen Stuff
Capacity
3 liters
Material
Glass / Metal

Description

Elevate your hosting experience with this set of two 3-liters versatile fruit juice glass containers, beautifully displayed side by side on a single metal stand for added convenience and style. Ideal for showcasing two different drinks at once, these beverage dispensers make it easy to serve everything from fruit juices and iced tea to classic cocktails at any event. Featuring sturdy glass containers with lids and a shared metal stand, they bring functionality and elegance to your drink table, countertop, or bar setup. Perfect for lemonade dispensers or as part of your bar cart accessories, they seamlessly transition from kitchen staples to bartender tools, catering to various needs. Designed for versatility, these beverage dispensers arent limited to just serving drinks. Theyre also excellent as liquid laundry detergent containers or laundry soap dispensers, making them a practical solution for both your kitchen and laundry room. Whether youre setting up a chic laundry station or adding flair to a drink table, this set complements any space with ease and sophistication. For those looking to create a memorable indoor or outdoor event, these side-by-side beverage dispensers are ideal for everything from a birthday bash, engagement party, or poolside party to a sophisticated wedding or festive Halloween get-together. Use them as elegant housewarming party decorations, reunion essentials, or as eye-catching hosting accessories for your laundry or kitchen countertop. This multifunctional set is also a thoughtful gift idea for wives, mothers, and any party enthusiast looking to elevate their home and hosting essentials. With its timeless appeal and wide range of uses, its a must-have for anyone who loves to entertain and keep things beautifully organized, providing a stylish and practical solution for serving drinks, enhancing your laundry decor, or adding a charming touch to bar setups.


  • Measuring 12"W x 6"L x 16"H and holding up to 0.8
  • Crafted from premium lead-free glass, this versati
  • Enjoy smooth, drip-free dispensing with these high
  • With a 3-liter capacity each, these jars are ideal for cold drinks, letting you display two flavors side by sidelike refreshing apple and orange juice or a combination of pineapple and cranberry juice. Easily label each with personalized chalkboard displays for a charming touch. This versatile set beautifully showcases your favorite beverages.
  • Our multipurpose and portable water dispensers are not just for beverages - it's also perfect as a laundry detergent container. Use it as a laundry detergent dispenser to keep your laundry room organized. Its versatile design makes it an ideal solution for neatly storing and dispensing a variety of liquids, whether for drinks or household essential

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.