Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-Pcs Versatile Glass Drink Dispenser Set with Metal Stand and Stainless Steel Spigots - Ideal

  • Mfr # QI004713

  • Zoro # G015917116


product price: $44.55
/ea

Key Features

Height
15 in
Color
Clear
Material
Glass / Metal
Style
Ideal
Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004713
Zoro #
G015917116
UPC #
651355047136
Country of Origin
China

Dimensions

Height
15 in
Width
13 in
Length
7 in

Details

Color
Clear
Material
Glass / Metal
Style
Ideal
Item
Kitchen Stuff
Capacity
3 liters

Description

Elevate your hosting experience with this set of two 3-liters versatile fruit juice glass containers, beautifully displayed side by side on a single metal stand for added convenience and style. Ideal for showcasing two different drinks at once, these beverage dispensers make it easy to serve everything from fruit juices and iced tea to classic cocktails at any event. Featuring sturdy glass containers with lids and a shared metal stand, they bring functionality and elegance to your drink table, countertop, or bar setup. Perfect for lemonade dispensers or as part of your bar cart accessories, they seamlessly transition from kitchen staples to bartender tools, catering to various needs. Designed for versatility, these beverage dispensers arent limited to just serving drinks. Theyre also excellent as liquid laundry detergent containers or laundry soap dispensers, making them a practical solution for both your kitchen and laundry room. Whether youre setting up a chic laundry station or adding flair to a drink table, this set complements any space with ease and sophistication. For those looking to create a memorable indoor or outdoor event, these side-by-side beverage dispensers are ideal for everything from a birthday bash, engagement party, or poolside party to a sophisticated wedding or festive Halloween get-together. Use them as elegant housewarming party decorations, reunion essentials, or as eye-catching hosting accessories for your laundry or kitchen countertop. This multifunctional set is also a thoughtful gift idea for wives, mothers, and any party enthusiast looking to elevate their home and hosting essentials. With its timeless appeal and wide range of uses, its a must-have for anyone who loves to entertain and keep things beautifully organized, providing a stylish and practical solution for serving drinks, enhancing your laundry decor, or adding a charming touch to bar setups.


  • Measuring 13"W x 7"L x 15"H and holding up to 0.8 gallons (3 liters) each, this beverage dispenser set is the perfect choice for serving your favorite beverages at any celebration. The compact yet functional size of the 2 jars make them ideal for adding a festive touch to Halloween party, tea party, garden gatherings, and more.
  • Crafted from premium lead-free glass, this versatile water dispenser set is ideal for year-round entertaining. Featuring a metal stand and stainless steel spigot for ease of use, it's perfect for serving spooky Halloween drinks, delightful Peep-tastic Punches during Easter, or refreshing watermelon juice on hot summer days.
  • Enjoy smooth, drip-free dispensing with these high-quality beverage dispensers with stand, an essential addition to your party accessories. Designed for mess-free self-service, their sturdy construction is perfect for indoor or outdoor use. Ideal for elegantly displaying your beverages, they're built for long-term use in various settings.
  • With a 3-liter capacity each and crafted for convenience and style, these containers are perfect for cold drinks and allow you to display two different flavors side by sideimagine refreshing apple and orange juice or a combination of pineapple and cranberry juice. This versatile set is ideal for showcasing your favorite beverages beautifully.
  • Our multipurpose and portable water dispensers are not just for beverages - it's also perfect as a laundry detergent container. Use it as a laundry detergent dispenser to keep your laundry room organized. Its versatile design makes it an ideal solution for neatly storing and dispensing a variety of liquids, whether for drinks or household essential

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.