Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

21.25-inch Luxury Non-Slip Waterproof Durable Bamboo Bath Mat - Multi-Purpose Home

  • Mfr # QI004764

  • Zoro # G615916922


product price: $33.75
/ea

Key Features

Material
Bamboo
Width
21.25 in
Length
14.25 in
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004764
Zoro #
G615916922
UPC #
651355047648
Country of Origin
China

Dimensions

Width
21.25 in
Length
14.25 in

Details

Item
Bath
Material
Bamboo
Color
Natural

Description

This luxurious bamboo bath tub mat is a versatile and thoughtful gift, ideal for elevating the style and functionality of any bathroom or home decor. Surprise your loved ones with this unique bamboo bathmat, offering a stylish, functional, and durable solution for wet areas. Ideal for bathrooms, showers, saunas, poolside lounging, outdoor showers, portable bathtubs, or even beach trips, this waterproof mat provides a stable non-slip surface and is naturally resistant to mold and mildew. Its quick-dry slatted design ensures proper drainage and airflow, keeping it fresh and hygienic for everyday use. Combining elegance with practicality, this bamboo mat is a sustainable and sophisticated addition to farmhouse, boho, or modern decor styles. Whether as a thoughtful housewarming gift, wedding present, or a treat for yourself, its a perfect choice for those who value natural aesthetics, safety, and functionality.


  • Measuring 21.25 inches wide, 14.25 inches long, and 1.25 inch high, this bamboo shower mat offers a perfect blend of style and functionality. Designed with a waterproof finish and a slatted surface, it ensures efficient drainage, making it a superior alternative to cloth mats that tend to retain moisture. Ideal for elevating your bathroom's aesthetic, this versatile and non-slip bathtub mat is suitable for use both inside and outside the shower or bathtub, creating a serene, spa-like ambiance.
  • This non-slip bath mat features soft rubber feet on the bottom to protect your floors while enhancing safety. The protective coating ensures moisture resistance, preserving the mat's durability and elegance. Cleaning is easysimply wipe it with a damp cloth, rinse after use, and allow it to air dry. To maintain the bamboo's integrity, avoid soaking the mat or exposing it to prolonged water contact. Perfect for combining safety, functionality, and style in your home.
  • Elevate your bathroom decor with the elegant, spa-inspired design of this bamboo bath mat. Its natural aesthetic effortlessly complements any decor style, creating a serene and relaxing atmosphere. Enjoy the comfort of smooth bamboo under your feet, enhancing your bath or shower experience with a touch of luxury and practicality.
  • The smooth surface of this bamboo shower mat resists stains and dirt, ensuring effortless maintenance. Crafted from sturdy bamboo, this mat is built to withstand heavy weight with ease, offering superior strength and durability compared to traditional wood or oak. A reliable and stylish addition to any bathroom, it combines practicality with long-lasting quality.
  • This luxurious bamboo bathtub mat is a versatile and thoughtful gift. Surprise your loved ones with this unique bamboo bathroom floor mat, offering a stylish and functional addition to any space and is perfect for the bathroom, poolside, or even beach trips. The waterproof design enhances its versatility, while its sophisticated look makes it a standout piece that's both useful and visually appealing.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.