Zoro Homepage

3 Pcs 30oz Glass Jars with Bamboo Shelf for Storing Ground Coffee, Sugar, Beans and Grains,

  • Mfr # QI004707

  • Zoro # G115917108


product price: $41.49
/ea

Key Features

Overall Height (In.)
8.25 in
Color
Clear
Material
Glass
Overall Width (In.)
3.25 in
Overall Length (In.)
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004707
Zoro #
G115917108
UPC #
651355047075
Country of Origin
China

Dimensions

Overall Height (In.)
8.25 in
Overall Width (In.)
3.25 in
Overall Length (In.)
3.25 in

Details

Color
Clear
Material
Glass
Item
Kitchen Stuff

Description

Elevate your kitchen organization with this elegant set of 3 versatile kitchen food storage containers, complemented by a stylish bamboo rack with a convenient handle. Each canister is designed with a thickened silicone sealing ring that provides superior protection against moisture, ensuring your food stays fresh and dry. The silicone ring's enhanced insulation creates a reliable airtight seal, while its removable feature makes cleaning a breeze. This versatile set is perfect for a range of uses, from storing cookies and snacks to organizing cereals, coffee beans, flour and pantry staples. The airtight glass jars are not only functional but also add a touch of sophistication to any space. The bamboo rack, with its sturdy construction and practical handle, makes it easy to move and display the canisters in your kitchen pantry, living room, or dining room. Whether you're keeping coffee, sugar, and creamer organized or using the canisters for breakfast essentials, this set offers a combination of style and convenience. Ideal for those who value both aesthetics and practicality, it ensures a healthier, more organized lifestyle while enhancing your home decor.


  • This set of 3 large-capacity glass jars with lids, each measuring 3.25 inches in width, 3.25 inches in depth, and 8.25 inches in height, is ideal as cereal and rice container, spaghetti pasta storage, baking ingredients, coffee container, snacks and other kitchen staples. The holder provides sturdy support for safe countertop display.
  • These jars are expertly crafted from premium glass. The natural bamboo lids, equipped with durable silicone sealing rings, provide an airtight seal to keep food fresh and dry. Lead-free and non-toxic, these pasta storage containers are a safe and health-conscious choice for any household.
  • These glass canisters are easy to clean and dishwasher-safe (excluding the lids). The wide-mouth design provides easy access to the contents, while the transparent glass makes it easy to see what's inside. Set with a wooden shelf with handle for easy gripping, these glass containers with lid are perfect for stylish and organized countertop storage.
  • Elevate your countertop with these glass jars with airtight lid. The set includes a bamboo rack that organizes the canisters neatly, keeping your space tidy. The canisters, paired with the natural bamboo shelf, offer a stylish touch that complements any kitchen decor which seamlessly blending with any color scheme.
  • Featuring glass canisters with airtight lids and a bamboo rack, this set adds a stylish boho flair to your kitchen pantry. The food storage jars are durable enough for daily use and provide clear visibility of your food. Additionally, they make a perfect gift choice for anyone who values both style and practicality in their kitchen accessories.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.