Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-Piece Glass Containers with Bamboo Lids and Tray Holder - Decorative Storage for

  • Mfr # QI004709

  • Zoro # G915917100


product price: $20.29
/ea

Key Features

Color
Clear / Natural
Overall Height (In.)
5 in
Material
Glass / Bamboo
Overall Length (In.)
4 in
Overall Width (In.)
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004709
Zoro #
G915917100
UPC #
651355047099
Country of Origin
China

Dimensions

Overall Height (In.)
5 in
Overall Length (In.)
4 in
Overall Width (In.)
11 in

Details

Color
Clear / Natural
Item
Kitchen Stuff
Material
Glass / Bamboo

Description

Introducing our versatile glass storage containers with lids, the perfect solution for organizing your kitchen and enhancing your coffee bar. These stylish glass jars not only serve as ideal spice jars and seasoning organizers but also make excellent sugar containers, ensuring your ingredients are stored safely and conveniently. Crafted for functionality and aesthetics, these glass containers with airtight lids maintain the freshness of your spices and other pantry essentials. Their elegant design seamlessly integrates into your kitchen decor, whether you use them as part of your coffee station organizer or as decorative pieces on your countertop. Each canister set is designed to elevate your kitchen storage experience, providing a cohesive and organized look. The accompanying decorative tray not only keeps your glass jars neatly arranged but also adds a touch of sophistication to your kitchen or pantry. Transform your culinary space into a well-organized haven with these glass storage containers, designed to meet all your storage needs while adding style to your home. Perfect for both everyday use and special occasions, these containers make it easy to access and display your favorite spices, sugar, creamer and seasonings while keeping everything tidy and visually appealing.


  • This set features a sleek bamboo tray (11" width, 4" depth, 5" height) holding three 12oz airtight glass jars (3" diameter, 4" height) and three bamboo spoons. Perfect as a coffee bar organizer or seasoning containers, it keeps your ingredients fresh while adding style and sophistication to your kitchen pantry.
  • This stylish yet simple set of condiment containers with lids promotes a healthy lifestyle in your kitchen while keeping your cooking space clean, elegant, and unique. It serves as both a pantry organizer and storage solution, it also serves as a spice rack, enhancing the elegance of your kitchen decor.
  • A notch design on lid to nicely store the wooden spoon so that you can pick and place the right amount of spice at any time. The tray features a sturdy base and includes three precision-cut holes in the upper tier that securely hold condiment organizers, keeping kitchen always in tidy.
  • A refined life begins with condiments, and our condiment jars set with a bamboo tray and spoons are perfect for storage. They provide ideal preservation for sugar cubes, spices, beans, millet, salt and pepper or any other condiments you may have. Additionally, these jars serve as a stylish decorative display set.
  • These premium glass condiment jars are designed for durability, resisting deformation for everyday use. The bamboo lids, enhanced with silicone, ensure reliable sealing for long-term storage. The wooden tray adds aesthetic appeal while providing practical pantry organization, keeping your condiments neat and accessible.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.