3-Piece Glass Drink Dispenser Set with Metal Stand and Stainless Steel Spigot - Beverage

  • Mfr # QI004714

  • Zoro # G315916888


product price:  $68.39
/ea

Key Features

Height
19 in
Color
Clear
Width
21 in
Capacity
4 liters
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QI004714
Zoro #
G315916888
UPC #
651355047143
Country of Origin
China

Dimensions

Height
19 in
Width
21 in
Length
7 in

Details

Color
Clear
Capacity
4 liters
Item
Kitchen Stuff
Material
Glass / Metal

Description

Get ready to party with our versatile 3-piece set of glass drink dispensers, designed to be 100% leak-proof and easy to refill. Whether youre hosting a summer bash, birthday celebration, bridal shower, or barbecue, these drink dispensers for parties are the perfect addition to your event. Featuring a sturdy stand and a stainless steel spigot, our glass jars combine both functionality and style, making them ideal for serving a wide range of beverages. Perfect for indoor and outdoor events, this dispenser set is a must-have for any occasion. Whether you're hosting a casual family gathering, a lively party, or a sophisticated tea party, these multifunctional water containers cater to all your beverage needs. They can house various drinks side by side, from refreshing orange juice and apple juice to tart cranberry juice, adding an elegant touch to your drink service. Designed for use at parties, casual dining in bars and restaurants, or family business events, our glass jar dispensers enhance your kitchen by adding aesthetic appeal and organization, while providing convenience for serving drinks during gatherings. Use them for festive occasions or even a charming lemonade stand, and watch them become a focal point of your decor. With their stylish design and practical features, our 3-piece set is the ultimate solution for serving drinks at any gathering, ensuring your guests savor every sip!


  • Measuring 21"W x 7"L x 19"H and holding up to 1 gallon (4 liters) each, this set of three water dispensers is perfect for serving beverages at any celebration. Their compact size and versatile design make them ideal for birthday parties, anniversary, Thanksgiving, garden wedding, Christmas and other festive occasions.
  • Crafted from premium lead-free glass, this versatile set is ideal as a punch dispenser for parties, a sun tea jar, or for serving fruit juices. Whether for a holiday gathering, a tea bar setup, or serving refreshing drinks like breeze beverages, this set adds style and convenience to any occasion.
  • Designed for mess-free self-service, the sturdy construction of these beverage dispensers with stands makes them perfect for both indoor and outdoor use. Ideal for serving fruit punch, green juice, and other beverages, these juice dispensers are built for long-term use, making them the perfect hosting essentials for any occasion.
  • Our triple set of 1-gallon glass drink dispensers features a large-mouth opening, making it easy to empty them after use and allowing for easy cleaning. Designed to showcase a variety of colorful ice drink flavors side by side, these dispensers beautifully complement your party decorations and add a stylish touch.
  • Our drink holders serve as indispensable companions for any event, making them the perfect gift for loved ones and family. Versatile in use, whether it's for family gatherings, business events, reunions, or celebrations, these dispensers are ideal for serving a variety of beverages, including sangria, mimosas, and other party drinks.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.