Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-Tier Bamboo Spice Rack with 6 Spice Shaker Bottles, 4 Airtight Jars and 2 Soy Sauce or Olive

  • Mfr # QI004708

  • Zoro # G815917118


product price: $60.29
/ea

Key Features

Overall Width (In.)
13 in
Overall Height (In.)
15 in
Material
Bamboo
Overall Length (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004708
Zoro #
G815917118
UPC #
651355047082
Country of Origin
China

Dimensions

Overall Width (In.)
13 in
Overall Height (In.)
15 in
Overall Length (In.)
4 in

Details

Material
Bamboo
Item
Kitchen Stuff

Description

This versatile countertop storage rack is designed to complement your kitchen decor while offering excellent organization. Perfect for decluttering and organizing your pantry, it keeps kitchen essentials, gadgets, and accessories neatly stored. Whether used as a spice rack organizer for cabinets or as a kitchen organizer alone, it ensures your cooking and seasoning supplies are easily accessible. It serves multiple purposes, from a seasoning organizer for spices and herbs to a coffee station organizer, making your daily routine more efficient. It can also function as a display shelf for salt and pepper dispensers, adding both practicality and style to your space. This storage rack provides an efficient solution for keeping seasoning containers and kitchen accessories in order. With its blend of style and functionality, this rack enhances your kitchen organization while adding to its aesthetic appeal, making it an essential addition to any home. Whether for cooking, setting up a coffee station, or displaying kitchen essentials, this storage rack delivers both practicality and elegance.


  • Measuring 13"W x 4"D x 15"H, this versatile pantry organizer and storage is ideal for the kitchen and dining room. Its sleek design serves as a spice rack while also functioning as a holder for syrups and other condiments on your coffee bar. Combining functionality with aesthetics, this organizer keeps your necessities within easy reach
  • This spice rack includes 5 small spice jars measuring 2"W x 4"H (3.4 oz), 4 larger jars at 3"W x 4"H (12 oz), and 2-pc 19 oz oil cruet measuring 3"W x 10"H. All the jars have airtight seals to keep spices fresh and a tiered shelf with convenient handles for easy transport. Additionally, the small jars feature inner lids with holes for even shaking
  • This bamboo spice organizer ensures stability for your oil and vinegar pourer and spice shakers, holding them securely in place to prevent wobbling. The shelf resists rust and adds an elegant touch to your kitchen. With ample space to neatly store and display your condiments, this 3 tier spice rack makes it easy to find ingredients.
  • Our countertop organizer is crafted from high-quality bamboo for durability and strength. It easily supports the weight of multiple items without bending or breaking, ensuring long-lasting use. Not only perfect for spices, but the larger jars also serve as storage for cereals, grains, beans, and other baking essentials.
  • This kitchen countertop storage organizer is ready to use with no assembly required. Designed as a space saver, it's perfect for organizing your pantry while maximizing your available space. This convenient storage solution keeps your kitchen essentials neatly arranged and easily accessible.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.