Zoro Homepage

3 Tiers Wire Iron Basket Fruit Bowl, Black

  • Mfr # QI003986.BK

  • Zoro # G704185277


product price: $42.39
/ea

Key Features

Color
Black
Material
Iron
Length
12
Weight
3
Depth
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003986.BK
Zoro #
G704185277
UPC #
651355239869
Country of Origin
China

Dimensions

Length
12
Depth
12
Width
12
Height
18.25

Details

Color
Black
Material
Iron
Weight
3

Description

With this all basic iron fruit holder, fruits or veggies no longer have to be scattered around on your counter-top. Crafted from durable iron this rack offers a durable and rust free exterior for continual use. Providing plenty of space to keep various fruits, bread, or veggies at hands reach.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.