Zoro Homepage

33-Inch Black Sideboard Buffet Cabinet with Storage, Spacious Table Top, Large Drawers

  • Mfr # QI004695.BK

  • Zoro # G315917045


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Width
39.5 in
Length
13.5 in
Material
PB wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004695.BK
Zoro #
G315917045
UPC #
651355241817
Country of Origin
China

Dimensions

Width
39.5 in
Length
13.5 in

Details

Color
Black
Material
PB wood
Item
Cabinet

Description

This multifunction display cabinet and console table combines minimalist elegance with practical functionality to keep your room tidy. With a wide top surface and a deep pull-out drawer, it offers spacious storage for kitchenware, cups, dishes, wine bottles, books or potted plants. Ideal for any room, this versatile buffet sideboard can be used in the living room, kitchen, dining area, or anywhere else in the house to keep your items organized. This sideboard cabinet features adjustable shelves, allowing you to customize the storage space according to your specific needs. Whether you need to store books, magazines, kitchen essentials, or other items, this bar table provides ample storage space. Made from high-quality materials, it is built to last and offers a sturdy structure for added stability. The easy-to-clean surface ensures that the cabinet will maintain its attractive appearance for years to come. The simple design and the white finish make it easy to match with other furniture and decor. Whether youre looking for a functional storage solution or an eye-catching accent piece, this sideboard buffet cabinet is a versatile and practical choice that will become a cherished part of your home.


  • This accent cabinet offers versatile functionality, serving not just as a storage solution but also as a coffee bar or wine cabinet. Use it to display your collection of fine wines or set up a cozy corner for your morning coffee. The spacious top surface is ideal for showcasing decorative items like vases and photo frames.
  • This cabinet is not only perfect for the kitchen but also versatile enough as your entryway furniture. Its ample storage space accommodates more than just kitchen essentials but also ideal for showcasing a vase of flowers, pictures, and other decorative items.
  • The single-door storage cabinet features an adjustable shelf with three height settings, giving you the flexibility to organize the space according to your needs. It's ideal for storing tableware, wine bottles and other items. With its generous interior, this cabinet provides ample room for books, magazines, kitchen essentials, and more.
  • Constructed from high-quality PB wood and durable hardware, this buffet cabinet ensures a robust structure with excellent stability. Measuring 39.5 inches in width, 13.5 inches in length, and 32.75 inches in height, this multifunctional buffet table seamlessly integrates into any room design.
  • This storage cabinet and accent table comes with clear, step-by-step instructions, labeled parts, and all necessary tools for easy assembly. We are committed to providing excellent service to ensure a smooth and hassle-free setup.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.