Zoro Homepage

35.75 in W 2 Drawer File Cabinet, White

  • Mfr # QI004697.WT

  • Zoro # G715916853


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Material
PB wood
Length
23.5 in
Number of Drawers
2
Width
35.75 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004697.WT
Zoro #
G715916853
UPC #
651355046979
Country of Origin
China

Dimensions

Length
23.5 in
Width
35.75 in
Height
30 in

Details

Material
PB wood
Item
File Cabinet
Number of Drawers
2
Color
White

Description

This anti-tip lateral file folder cabinet combines functionality and style, making it an ideal addition to your home office. Constructed from premium PB board, this file cabinet is built to last, offering durability, sturdiness, and resistance to wear. The sleek white finish adds a modern touch, blending seamlessly with various office decor styles. Designed with two spacious drawers, it offers efficient storage for files and office supplies. It can accommodate A4, letter-size, and legal-size documents. Smooth, full-extension slides ensure easy access, allowing you to effortlessly pull out or push in the drawers. The top surface of the cabinet is generously sized, making it perfect for additional storage or decoration. It can also serve as a convenient printer stand, enhancing its utility. Versatile in its use, this cabinet can be placed in any room in the house. It is also suitable as a side cabinet in the living room, next to a bookshelf, or as an extension of your desk workspace. With detailed instructions provided for setup, you will find that this 2-drawer filing cabinet not only enhances organization but also complements your home office with its practical and attractive design. Keep your work area tidy and stylish with this essential storage solution, which delivers both form and function, contributing to a more organized and aesthetically pleasing environment.


  • Measuring 35.75 inches in width, 23.5 inches in length, and 30 inches in height, this Office Storage Drawer features a 2-drawer lateral filing cabinet, with one lockable drawer designed to hold letter, legal, and A4-size documents, and additional space for your printer and scanner.
  • Tidy up your workspace and alleviate mess-related stress with this stylish lateral file organizer cabinet. The sleek white finish complements offices, conference rooms, homes, colleges, and other spaces.
  • Constructed from high-quality engineered wood, this office file cabinet ensures durability and longevity. Its 2-drawer design offers extensive storage space for home office essentials. The full-extension drawer accommodates letter, A4, and letter-size folders, guaranteeing easy access to all files with its smooth, full-extension slides
  • Beyond its role as a filing cabinet drawer for keeping your important documents and files sorted and accessible in the office, this piece can also be used as a storage cabinet in the living room or bedroom. The cabinet's spacious top surface provides extra room for storage or decoration.
  • This lateral file cabinet comes with simple assembly requirements. All parts are labeled, and the package includes necessary hardware and clear, illustrated instructions. Assembling the file cabinet with lock is a straightforward and easy.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.