Zoro Homepage

43 W, 27.5 L, 29 H, PB Wood, White

  • Mfr # QI004267L.WT

  • Zoro # G204965850


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Width
43
Length
27.5
Height
29
Tabletop Material
PB Wood
Tabletop Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004267L.WT
Zoro #
G204965850
UPC #
651355042674
Country of Origin
China

Dimensions

Width
43
Length
27.5
Height
29

Details

Tabletop Material
PB Wood
Tabletop Color
White

Description

Maximize your space and functionality with this dining table. This writing desk is the perfect idea for someone who needs organization and space. Everything you need for assembly and installation is included, and the assembly guide makes it easy to set up. It is perfect for home office, study, or for a writing desk.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.