Zoro Homepage

5 Tier Wall Mount Corner Shelf, Black

  • Mfr # QI003554.BK

  • Zoro # G204177215


product price: $32.59
/ea

Key Features

Width
7.75
Depth
7.75
Height
49
Material
Particle Board
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003554.BK
Zoro #
G204177215
UPC #
651355228283
Country of Origin
China

Dimensions

Width
7.75
Depth
7.75
Height
49
Length
7.75

Details

Material
Particle Board
Color
Black
Weight Capacity
9.74

Description

Keep bedroom, and living room items neatly stored and displayed in this 5 tier corner wall shelves. Durable wood composition allows you to store photos and trinkets. Simple and modern design fits into any style room decor top to store and display various items. Use in offices, libraries, bedrooms, dorms, and living rooms to showcase pottery, pictures, and plants. Simple design with endless possibilities.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.