Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60-Key Security Steel Cabinet with Numbered Tags and Key Lock - Key Holder Wall Mount Lock Box

  • Mfr # QI004702

  • Zoro # G415917075


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Overall Width (In.)
10.5 in
Height
12 in
Color
Beige
Material
Steel
Overall Length (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004702
Zoro #
G415917075
UPC #
651355047020
Country of Origin
China

Dimensions

Overall Width (In.)
10.5 in
Height
12 in
Overall Length (In.)
3 in

Details

Item
Cabinet
Color
Beige
Material
Steel

Description

Introducing our advanced key storage box, designed for security and convenience.This key lockbox is equipped with a dependable key lock system, providing secure storage for your keys while ensuring easy access for authorized users. The exceptional build quality and ease of installation make this cabinet a standout choice for any key management needs. This well-constructed key safe not only functions flawlessly but also offers generous storage capacity, allowing you to organize multiple sets of keys with ease. The thoughtful design prioritizes both aesthetics and practicality, ensuring that managing your keys is a seamless experience. Spend less time searching for misplaced keys and more time enjoying life. Ideal for multifamily properties, whether you oversee your own home or manage multiple communities, including student housing, senior living facilities, vacation rentals, AIRBNBs, and holiday homes. Our lock box for keys address the common challenges of key management, especially in environments where lost or stolen keys can lead to costly locksmith expenses. With features like a lock box for keys with a key lock system, wall storage, and convenient key hooks, this versatile lock box is perfect for outdoor and indoor use alike. Simplify your key management today with our reliable, stylish, and user-friendly key storage solution.


  • Mesuring 10.5" W x 3" L x 12" H, this key box offers a secure and organized solution for key management. Featuring 60 numbered key hooks, allowing for easy identification and retrieval of keys. Whether for car keys, house keys, or office access, this wall-mounted key lock box ensures a reliable, space-saving, and efficient key storage system.
  • Constructed from durable, high-quality metal, this robust key holder cabinet provides reliable key storage for secure environments like offices, hotels, and valet services. Featuring a key lock system, the cabinet ensures enhanced security while allowing easy access for authorized personnel, with the option to rekey the lock if necessary.
  • Discover the convenience of our wall-mounted key storage lockbox, crafted for effortless organization and enhanced security. Equipped with pre-drilled mounting holes and all the necessary hardware, this key organizer box allows for easy installation on any standard wall surface. An ideal addition to your home or office.
  • Featuring numbered shelves and key tags, this key rack offers an easy and convenient way to keep your keys organized. Its widespread application makes it perfect for hotels, valets, property managers, and repair shops, ensuring that your keys are always accessible and neatly arranged.
  • Easily identify your keys with a combination of color coding and clear labeling, transforming clutter into an organized haven. This lockable storage box not only secures your keys but also enhances accessibility, making it the ideal solution for homes, offices, and any space requiring effective key management.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.