Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

66-Inch Multi-Functional White Finish Kitchen Pantry Cabinet with 4 Doors, 3 Adjustable

  • Mfr # QI004696.WT

  • Zoro # G115916934


product price: $426.99
/ea
Free Shipping & Returns

Key Features

Material
PB wood
Width
23.5 in
Depth
13.75 in
Height
66.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004696.WT
Zoro #
G115916934
UPC #
651355046962
Country of Origin
China

Dimensions

Width
23.5 in
Depth
13.75 in
Height
66.25 in

Details

Material
PB wood
Color
White
Item
Furniture

Description

Experience a clutter-free kitchen and let your creativity flourish with our versatile kitchen organizer and storage cabinet. If you need extra storage, this furniture is the ideal solution. It features 3 adjustable shelves and a fixed upper shelf, perfect for stashing bins, blankets, pantry items, and more. With its sleek white finish, its ideal for the kitchen, basement, garage, or any room needing a stylish storage solution. Combining rustic charm with practical excellence, this cabinet embraces the beauty of nature with each meticulously crafted piece, reflecting a passion for home and refined living. The generous drawer with a smooth-gliding track opens and closes effortlessly, making it perfect for long-term use. Enhance your home with a modern farmhouse feel through this sturdy kitchen pantry storage cabinet, which includes a deep, easy-gliding drawer and two large cabinets with magnetic closure doors. Genuine metal hardware and slatted details add to its appeal, keeping clutter at bay in one handsome pantry. Make your home stunning and fantastic with our elegant kitchen pantry organizer and storage.


  • This versatile cabinet is perfect for various rooms, including the living room, kitchen, utility room, and bathroom. Measuring 23.5 inches in width, 13.75 inches in length, and 66.25 inches in height, this spacious kitchen pantry cabinet helps keep your space organized.
  • This freestanding pantry organizer and storage offers ample space with a deep, easy-gliding drawer and two large cabinets with magnetic closure doors, making it suitable for storing various household items such as silverware, knick-knacks, towels, cookware, and more.
  • Our storage cabinet features 4 shelves where the top shelf is fixed, while the lower 3 shelves are adjustable. This design allows for the storage of items of various sizes within the pantry cabinet, or you can remove all the shelves to create a single large display alcove.
  • Constructed from high-quality PB wood, this kitchen cabinet features a reinforced backboard and wall attachments for added stability and safety. Built for daily use, it is designed to be wobble-free and withstand the challenges of long-term use. It ensures your family's safety, providing peace of mind even with spirited, playful pets around.
  • Our kitchen storage cabinet features a simple assembly process, thanks to our detailed, easy-to-read instructions, which are suitable for both experienced and inexperienced individuals. Illustrated guides and labeled parts make setup quick and straightforward, and all necessary hardware is included for a hassle-free assembly.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.