Zoro Homepage

72-in. Tall, Narrow, Multi-Purpose Freestanding White Linen Tower

  • Mfr # QI004654.WT

  • Zoro # G112308060


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
72
Depth
8
Color
White
Width (In.)
8
Material
Particle Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004654.WT
Zoro #
G112308060
UPC #
651355046542
Country of Origin
China

Dimensions

Length (In.)
72
Depth
8
Width (In.)
8

Details

Item
Bath
Color
White
Material
Particle Board

Description

Introducing our Modern Bathroom Storage Cabinet, a Linen Tower that seamlessly combines functionality and style. Boasting 1 Drawer, 5 Open Shelves, and 2 Doors, this versatile floor cabinet is an essential addition to your living room furniture, laundry room storage, pantry, or kitchen storage. Its space-saving design ensures it won't overwhelm your floor space while offering ample storage options. Crafted with a sleek white finish, this cabinet exudes modern elegance, effortlessly complementing any decor style. Constructed from carefully selected materials, it prioritizes both durability and the well-being of your family. The 5-tier open shelves provide plenty of room for decorations or bathroom essentials, while the central drawer and two closed doors offer secure storage, shielding your belongings from dust and dirt. Made from high-quality PB wood, this cabinet is not only built to last but also environmentally friendly. Its slim profile allows it to fit effortlessly into tight spaces, making it an ideal storage solution for small apartments, bathrooms, or any area where space optimization is key, without compromising on style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.