Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 Cube Wooden Organizer with 5 Enclosed Doors and 4 Shelves, White

  • Mfr # QI003677W

  • Zoro # G304185165


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
60
Color
White
Depth
11.5
Material
MDF
Width
35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003677W
Zoro #
G304185165
UPC #
651355236776
Country of Origin
China

Dimensions

Depth
11.5
Width
35
Length
11.5
Height
36

Details

Weight Capacity
60
Color
White
Material
MDF

Description

This 9 cubic organizer is perfect to keep your storage organized. Use this organizer in playroom, bedroom, and living room to display and organize decor, books, toys, collectibles and other household items. The 4 open shelves can be used to display your decor and 5 cabinet-style to keep your delicate items secure with its magnetic closure which keeps the door shut.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.