Zoro Homepage

9" W, 9.75" L, 28.75" H, MDF, Black

  • Mfr # QI004610.BK

  • Zoro # G010083557


product price: $80.99
/ea
Free Shipping & Returns

Key Features

Width
9"
Length
9.75"
Height
28.75"
Tabletop Material
MDF
Frame Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004610.BK
Zoro #
G010083557
UPC #
651355039964
Country of Origin
China

Dimensions

Width
9"
Length
9.75"
Height
28.75"

Details

Tabletop Material
MDF
Tabletop Color
Black
Frame Color
Black

Description

Enhance your bedroom with this sleek and modern nightstand storage shelf that offers ample space for all your personal belongings. It provides generous storage capacity, allowing you to keep essentials within arms reach while maintaining a clutter-free environment. Perfect to use in dining room, entry way, living room, bedroom, or vanity. Its narrow shape can make it fit in small rooms without taking up much space. It's suitable for interior decoration and an excellent choice for people with pursuit of quality.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.