Zoro Homepage

Bamboo Foldable Shoe Rack, Free Standing Shoe Organizer Storage Rack, 4 Tier

  • Mfr # QI004329.4

  • Zoro # G305831283


product price: $34.29
/ea

Key Features

Material
Bamboo
Length
9.75
Height
26
Width
27.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004329.4
Zoro #
G305831283
UPC #
651355036109
Country of Origin
China

Dimensions

Length
9.75
Height
26
Width
27.25

Details

Material
Bamboo
Shelves
4 Tier

Description

Organize your shoe collection with the wooden shoe rack organizer. This shoe rack comes assembled and it can easily be moved around as its foldable. It will add a basic design to your shoe storage collection. Also, great to use as a decor to hold your books, centerpieces, trinkets, and vases. Useful for storing shoes, sandals, slippers, boots, etc. with a weight capacity of 35 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.