Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Modern Wooden Storage Bookcase with Shelf, Playroom Bedroom Living and Office

  • Mfr # QI004151.BK

  • Zoro # G004185342


product price: $82.15
/ea
Free Shipping & Returns

Key Features

Color
Black
Depth
9.5
Height
33.5
Width
23.5
Material
Particle Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004151.BK
Zoro #
G004185342
UPC #
651355033474
Country of Origin
China

Dimensions

Depth
9.5
Height
33.5
Width
23.5
Length
9.5

Details

Color
Black
Material
Particle Board
Weight
26.65

Description

This modern storage bookcase is the perfect place to hold your magazine, toys, books, or whatever necessary. Storage cubes can be placed in the 2 bottom shelves for additional space. This is loved by everyone giving a variety of storage options making reading time easy. Fits easily against the wall in any room to save some space. let them open a book so their imaginations can run wild

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.