Zoro Homepage

Black Triangular Footrest Massage, Adjustable Foot Stool Support w/6 Height Positions

  • Mfr # QI004645.BK

  • Zoro # G512222720


product price: $28.39
/ea

Key Features

Color
Black
Material
Plastic
Width
17.25
Length
7.5
Depth
12.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004645.BK
Zoro #
G512222720
UPC #
651355046450
Country of Origin
China

Dimensions

Width
17.25
Length
7.5
Depth
12.25

Details

Item
Bath
Color
Black
Material
Plastic

Description

Experience the ultimate in ergonomic design with our massage footrest. The footrest's spacious support area provides ample room for both feet, allowing you to find the perfect position for optimal relaxation. Customize the height and angle to your liking, ensuring a personalized ergonomic experience tailored to your needs. Elevate your comfort level as gentle rollers work their magic, massaging away stress. Invest this under table footrest to transform your work or relaxation space into a haven of comfort and tranquility.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.