This item is Discontinued.

This item is Discontinued.
Blue, Plastic, 3 PK (Discontinued)
Mfr #
QI003214M.3
Zoro #
G104185631
UPC # 651355227040
Country of Origin China
Category Storage Totes & Containers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QI003214M.3
- Zoro #
- G104185631
- UPC #
- 651355227040
- Country of Origin
- China
Dimensions
- Depth
- 11.75
- Length
- 11.75
- Height
- 5.25
- Width
- 14.25
Details
- Material
- Plastic
- Color
- Blue
Description
?Organize, store, and decorate with this plastic set of three baskets. Designed to storage vanity or closet items. This basket allows you to organize and add a decorative look to your closet, shelves, or counter display.Detailed design compliments a variety of home decoration and invites decorativecharm in any room placed. Side cutout handles allows you to easily carry around. For a portable and durable storage solution,closet organization, or countertop decoration these baskets keeps clutter away and decorates you storage organization.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.