Zoro Homepage

Cabinet, Black, 24 in H, 16 in W

  • Mfr # QI004698.BL

  • Zoro # G715916884


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
4.25 in
Width (In.)
16 in
Body Material
Plastic
Height (In.)
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004698.BL
Zoro #
G715916884
UPC #
651355046986
Country of Origin
China

Dimensions

Depth (In.)
4.25 in
Width (In.)
16 in
Height (In.)
24 in

Details

Body Material
Plastic
Item
Cabinet
Color
Black

Description

Crafted to balance both beauty and durability, this bathroom mirror cabinet is a perfect blend of style and functionality. The round corner metal frame adds a sleek, modern touch, while the beveled edge mirror enhances the overall aesthetic with a refined, elegant look. Designed with versatility in mind, this medicine storage cabinet features adjustable shelves, allowing you to manually reposition them to create customized storage space for toiletries and other essentials. Whether youre seeking a practical solution for your bathroom or a decorative piece to elevate your homes decor, this recessed and wall mount cabinet offers a rustic yet retro vibe that complements a variety of interior styles. Its sturdy construction ensures lasting durability, while the attractive design offers an approachable sophistication that suits both modern and traditional settings. With its ample storage capacity, you can keep your bathroom organized without sacrificing style. The cabinet's substantial materials provide a solid, reliable feel, while its sleek appearance brings a touch of luxury to your home. Simple in design yet rich in character, this vanity shelf cabinet is more than just functional-it delivers unmatched style, elevating your space with a modern elegance that feels both luxurious and welcoming.


  • Measuring 16" W x 4.25" L x 24" H, this bathroom medicine cabinet with mirror is a compact yet functional storage solution for any bathroom space. Featuring 2 adjustable plastic shelves, this cabinet offers ample flexibility for organizing toiletries, cosmetics, and other essentials, allowing you to customize the interior to suit your needs.
  • Offering two installation options – surface mount or recessed – the bathroom storage cabinet provides flexibility to suit your space. Its sleek design, paired with practical storage capabilities, ensures it's a versatile addition to any bathroom, blending effortlessly with both modern and traditional decor styles.
  • Featuring ample storage space, the functional mirror cabinet enhances your bathroom experience. With a beveled edge mirror and a round metal frame, it boasts a modern style that complements various bathroom designs. Moreover, the versatile wall cabinet can be used in the bedroom or entryway, making it a practical addition to any home.
  • This bathroom cabinet features a reversible opening that accommodates both left-hand and right-hand access. Suitable for various spaces, including the kitchen and living room. Whether you're storing kitchen essentials or showcasing decorative pieces in the entryway, this storage cabinet seamlessly blends functionality with aesthetic appeal.
  • Designed for exceptional durability and long-lasting performance, the recessed medicine cabinet features a robust one-piece injection molded carcass. Its sturdy construction withstands daily use, making it a reliable addition to any area of your home. Installation is simple, with all necessary hardware conveniently included.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.