Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cabinet, Black, 25 in H, 15.5 in W

  • Mfr # QI004699.BL

  • Zoro # G115917115


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Body Material
Aluminum
Depth (In.)
5.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QI004699.BL
Zoro #
G115917115
UPC #
651355046993
Country of Origin
China

Dimensions

Height (In.)
25 in
Width (In.)
15.5 in
Depth (In.)
5.25 in

Details

Color
Black
Body Material
Aluminum
Item
Cabinet

Description

This multipurpose recessed medicine cabinet is designed for versatile use in various spaces, including the bathroom, living room, and more. Its an ideal solution for tidying up and decorating your home, combining the rustic charm of a farmhouse style with the practicality of a bathroom cabinet storage and mirrors. Elevate your space with this stylish space saver mirror cabinet, featuring a sleek black interior that adds a contemporary touch. The mirror on the front door is adorned with a beveled edge, enhancing its elegance and making it a standout piece in any room. Inside, adjustable glass shelves provide ample storage for your toiletries and other essentials, making it perfect for effective bathroom organization. The refined quality and versatility of this cabinet enhance your bathroom experience, offering a premium and unique look and feel. With diversified storage options, you can manually adjust the movable glass shelves to create different configurations, making this cabinet both attractive and functional. Transform your space with this essential addition that seamlessly blends style, practicality, and efficient storage solutions.


  • Measuring 15.5" W x 5.25" L x 25" H, this versatile bathroom mirror with storage combines style and function for any room. While perfect as a bathroom medicine cabinet, its sleek design also fits in entryways, living rooms, bedrooms, or as a kitchen wall cabinet, offering storage and a reflective surface to enhance your décor.
  • This bathroom cabinet is made from durable aluminum and steel ensuring long-lasting use. Combining rustic charm with modern design, it complements various home décor styles. The mirrored door adds aesthetic appeal, while the medicine cabinet organizer offers practical storage, making it a stylish and functional addition to your bathroom.
  • This medicine cabinet features a round corner framed door and a beveled edge mirror, creating a stylish and elegant design. With 2 adjustable shelves, the cabinet provides ample space to serve as a bathroom vanity organizer, keeping your essentials neatly stored and your vanity clutter-free.
  • This bathroom mirror cabinet features a soft closing hinge, guaranteeing a quiet and gentle door-closing experience. Its simple yet beautiful design makes a striking statement in your home. With adjustable shelves, this wall cabinet seamlessly blends form and function, providing both style and practicality for your bathroom storage needs.
  • With both recessed and surface mount options, the versatile bathroom shelf and medicine cabinet allow for flexible installation. Included mounting hardware makes setup easy. For a polished look, recessed installation is recommended, enhancing your bathroom's aesthetic while maximizing storage in this practical bathroom wall cabinet.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.