Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cabinet, Black, 25.5 in H, 40 in W

  • Mfr # QI004703.BK

  • Zoro # G715917010


product price: $597.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Body Material
Aluminum
Depth (In.)
5.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004703.BK
Zoro #
G715917010
UPC #
651355047037
Country of Origin
China

Dimensions

Height (In.)
25.5 in
Depth (In.)
5.25 in
Width (In.)
40 in

Details

Color
Black
Body Material
Aluminum
Item
Cabinet

Description

Introducing the ultimate bathroom wall cabinet, a versatile solution that combines functionality and style. This bathroom mirror with storage serves as a chic bathroom medicine cabinet, seamlessly integrating the features of a medicine cabinet with a mirror, making it perfect for any modern bathroom. Ideal as an over-the-sink shelf or a hanging mirror with storage, this recessed and surface mount medicine cabinet offers a sleek design that enhances your space. The cabinet features a framed round corner door crafted from a sturdy metal frame that encases a beautifully beveled mirror. This design not only creates a sophisticated look but also ensures durability and longevity. The rounded corners provide a softer, more inviting appearance while minimizing the risk of accidental bumps or injuries, making it a safe choice for families. Inside, the adjustable tempered glass shelves allow you to customize the shelf height according to your specific needs, facilitating the organization of items of various sizes. The transparency of the glass adds a touch of elegance and sophistication, enhancing the overall aesthetic of the mirror cabinet. Equipped with a soft-closing hinge, the mirror cabinet door closes smoothly and quietly, ensuring a serene bathroom environment. This feature also allows for quick adjustments, ensuring proper alignment and seamless operation of the door. With its combination of style, practicality, and safety, this tri-view medicine cabinet is the perfect addition to elevate your bathroom organization and decor.


  • Measuring 40" W x 5.25" L x 25.5" H, this medicine cabinet features a durable aluminum carcass with a matte black powder-coated finish, ensuring long-lasting use and rust resistance. The cabinet includes 3 mirrored doors that adds both functionality and style, while the soft-closing hinge ensures smooth, quiet operation for an added touch of luxury.
  • This bathroom cabinet and medicine cabinet organizer is designed with high quality aluminum framed door featuring elegant rounded corners, adding a sleek and modern look to your space. It includes adjustable glass shelves that optimize storage, giving you plenty of room to neatly arrange your bathroom essentials.
  • This bathroom cabinet storage offers the flexibility of both recessed and surface mounting options. It includes all necessary mounting hardware for a quick and easy setup. Whether used as a bathroom sink cabinet or wall-mounted storage, it combines style and functionality to enhance your bathroom organization and decor.
  • No assembly required – this product arrives fully assembled, ensuring maximum convenience and saving you valuable time. Ideal for a variety of uses, it can function as stylish wall shelves, efficient bathroom storage, or a practical bathroom vanity, seamlessly blending functionality with aesthetics.
  • This versatile mirror cabinet is ideal not just for the bathroom, but also for the living room, and entryway. With its sleek design and functional mirror with storage, it enhances any space while providing practical organization. The medicine cabinet shelves offer ample storage for essentials, making it a functional choice for various settings.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.