Zoro Homepage

Cabinet, Silver, 25.5 in H, 35.25 in W

  • Mfr # QI004700.SL

  • Zoro # G015916973


product price: $936.99
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Depth (In.)
5.5 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004700.SL
Zoro #
G015916973
UPC #
651355242357
Country of Origin
China

Dimensions

Height (In.)
25.5 in
Width (In.)
35.25 in
Depth (In.)
5.5 in

Details

Item
Cabinet
Body Material
Aluminum
Color
Silver

Description

A TRI-VIEW medicine cabinet mirror and lights features a three-mirror design, incorporating LED triple mirrored door cabinet. This lighted medicine cabinet is fully functional, allowing you to easily apply makeup, perform skincare routines, shave, or groom in the comfort of your bathroom. Designed with personalized storage in mind, this mirrored cabinet includes two adjustable glass shelves, enabling you to customize the space to suit your needs. Keep your toiletries and skincare products organized and easily accessible, all while maximizing your storage efficiency. Opening and closing the LED medicine cabinet is effortless, thanks to soft-close hinges and a thoughtfully designed groove on the door frame, along with cabinet door bumpers that ensure smooth operation. Crafted from durable, rust-resistant aluminum, this cabinet promises longevity and resilience, making it an ideal addition to your bathroom that combines practicality with style. Enjoy the perfect blend of functionality and elegance with this versatile medicine cabinet, designed to enhance your daily routine.


  • Measuring 35.25" W x 5.5" L x 25.5" H, the All-Sided LED Mirrored Medicine Cabinet features mirrors on the inside door and at the back. With dimmable brightness, you can easily customize the ambiance, elevating your space while providing excellent functionality. Please note that the wiring needs to be installed, as it does not come with a plug.
  • Our bathroom medicine cabinet with mirror features a one-touch anti-fog function for humid conditions and includes a soft closing hinge for added convenience. The cabinet has 2 shelves on the wider side and 2 on the narrower side, combining functionality and style to simplify your morning routine and enhance your space décor.
  • Discover a versatile space-saving solution with our medicine cabinet with mirrors. This cabinet offers extra storage without occupying valuable floor space, making it ideal for the bathroom, living room, kitchen, or coffee bar. Featuring a mirror with storage and integrated lights, it enhances organization and style in any room.
  • Our medicine mirror cabinet supports both recessed and surface mount installations to fit your bathroom's layout. With well-packed mounting hardware and detailed instructions included, you can quickly and securely set it up. Choose between a recessed medicine cabinet or a wall-mounted cabinet for a stylish and functional addition to your space.
  • Made from heavy-duty aluminum and high-definition mirrors, our bathroom mirror with storage offers quality and elegance. Its durable construction ensures long-lasting use, while the sophisticated design complements your existing furniture. This stylish bathroom mirror cabinet provides practical storage, enhancing both functionality and aesthetics

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.