Zoro Homepage

Cabinet, White, 20 in H, 16 in W

  • Mfr # QI004701.WT

  • Zoro # G215916933


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Color
White
Depth (In.)
3.75 in
Body Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004701.WT
Zoro #
G215916933
UPC #
651355047013
Country of Origin
China

Dimensions

Height (In.)
20 in
Width (In.)
16 in
Depth (In.)
3.75 in

Details

Item
Cabinet
Color
White
Body Material
Plastic

Description

With the flexibility to choose how the door opens-either left or right-the medicine cabinet offers customizable convenience to fit your space perfectly. This multipurpose mirror cabinet is suitable for various areas, including the bathroom, living room, or any other room in your home, making it an ideal solution for tidying up while enhancing your decor. The plastic wall cabinet features a stylish mirror door, adding both elegance and extra protection for the mirror. This sturdy design ensures longevity while providing an attractive focal point for any room. Whether used as a bathroom wall cabinet or a storage cabinet with doors and shelves, it seamlessly combines functionality with aesthetics. With its versatile design, this cabinet not only serves as a practical storage solution but also enhances the ambiance of your space, offering a stylish way to organize your essentials. Perfect for those looking to maximize storage while maintaining a sophisticated look, this cabinet is a must-have addition to your home.


  • Measuring 16" W x 3.75" L x 20" H, this mirror medicine cabinet is crafted from a single piece of injection-molded plastic, ensuring durability and longevity. Its versatile design functions as a bathroom mirror cabinet and wall shelf, offering both practical storage and a sleek, modern aesthetic.
  • This medicine cabinet organizer features adjustable plastic cabinet shelves for flexible storage, accommodating everything from toiletries to larger bottles. It offers a reversible design, allowing for both left and right-hand opening. An ideal solution for keeping your bathroom essentials organized and within reach.
  • The single-door bathroom cabinet features a flexible design that allows you to combine multiple units2 doors, 3 doors, or morebased on your needs. This customizable approach maximizes your wall space, making it easy to create an efficient storage solution while incorporating a stylish wall mirror.
  • The bathroom mirror cabinet features continuous piano hinges for strong door support, allowing easy control of opening angles while the soft-close hinges ensure the doors close gently and quietly, preventing slamming. This thoughtful design enhances functionality and adds serenity to your bathroom.
  • The bathroom storage cabinet offers versatile mounting options for both recessed and surface installation. Ideal as a recessed medicine cabinet or a wall-mounted bathroom cabinet, it combines practical storage with stylish convenience, enhancing your space effortlessly.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.