Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chrome 6 Hook Hanger Organizer, Hang Over The Door Kitchen Vanity Towel Hook, Entryway Coat Rack

  • Mfr # QI004051

  • Zoro # G904185657


product price: $23.99
/ea

Key Features

Width
9.5
Color
Silver
Length
5.5
Material
Iron
Height
7.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004051
Zoro #
G904185657
UPC #
651355240513
Country of Origin
China

Dimensions

Width
9.5
Length
5.5
Height
7.5
Depth
5.5

Details

Color
Silver
Material
Iron
Weight
0.89

Description

The 3 double hooks gives you a total of 6 hooks without taking up much space. Perfect for the kitchen, vanity, entryway, office, living, bedroom, and bathroom and can find use in any home. Great for adults and kids with this easy reach long hands. Perfect for rainy days to hang up wet clothes. Just put it over your door and its ready to use!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.