Chrome Over the Tank 2 Slots Toilet Tissue Paper Holder Organizer for Bathroom Storage, Set of 2

  • Mfr # QI004449.2

  • Zoro # G015954401


product price:  $19.85
/ea

Key Features

Width
6.75 in
Height
9.5 in
Length (In.)
5.5 in
Color
Chrome
Number of Bars
Set of 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QI004449.2
Zoro #
G015954401
UPC #
651355242876
Country of Origin
China

Dimensions

Width
6.75 in
Height
9.5 in
Length (In.)
5.5 in

Details

Item
Bath
Color
Chrome
Number of Bars
Set of 2
Material
Iron

Description

This toilet paper holder keeps an additional roll of toilet paper clean, dry, and within easy reach. Designed to attach to the side of the tank, this holder dispenses 1 roll as well as storing an extra roll on top for your convenience. It slides easily into the tank of your toilet and can be reversed from right handed to left handed. Great toilet paper holder for bathroom storage.


  • Size: 6.75" W x 5.5" D x 9.5" H
  • EASY INSTALLATION: No assembly required, just hang over tank underneath the lid and slide on the bracket.
  • EASY ACCESS: Guests will know where to find an extra roll of toilet paper when needed
  • BATHROOM STORAGE: Perfect for big or small bathrooms with limited space
  • 2 SLOTS: Dispenses 1 toilet paper roll and keeps a spare handy

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.