Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chrome Toilet Tissue Paper Roll Holder Dispenser, Over The Tank Two Slot Tissue Organizer

  • Mfr # QI004050

  • Zoro # G604102664


product price: $15.79
/ea

Key Features

Dispenser Product Grouping
Toilet Paper Dispenser
Dispenser Material
Iron
Color
Silver
Dispenser Height
2.13 in
Dispenser Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004050
Zoro #
G604102664
UPC #
651355240506
Country of Origin
China

Dimensions

Dispenser Height
2.13 in
Dispenser Depth
4 in
Dispenser Width
10.38 in

Details

Item
Toilet Paper Dispenser
Dispenser Product Grouping
Toilet Paper Dispenser
Dispenser Material
Iron
Color
Silver

Description

This toilet paper holder keeps an extra roll of toilet paper clean, dry, and within easy reach. It slides easily into the tank of your toilet and can be reversed from right handed to left handed. This can hold a 2 x 5.5 toilet paper roll. Great toilet paper holder for bathroom storage

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.