Zoro Homepage

Computer Writing Workstation Table with Combo Bookshelf Bookcase, Large Cherry

  • Mfr # QI004018.CR.L

  • Zoro # G604177228


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Color
Cherry
Material
Particle Board
Width
27
Length
56.5
Weight Capacity
106
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004018.CR.L
Zoro #
G604177228
UPC #
651355231498
Country of Origin
China

Dimensions

Width
27
Length
56.5
Height
56.75
Depth
56.5

Details

Color
Cherry
Material
Particle Board
Weight Capacity
106

Description

This compact desk helps you minimize distraction in a low-traffic area and focus more on your work. Not only this desk has a large work surface, but it also offers plenty of storage space to keep any room organized. The 6 storage cubbies provide plenty of space to store books ,binders or supplies.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.