Zoro Homepage

Elegant Glass Round Portable and Modern Ashtray - Perfect for Smokers and as a Decorative

  • Mfr # QI004716

  • Zoro # G515917098


product price: $6.55
/ea
Sold in multiples of 2 for $13.10

Key Features

Width
4 in
Height
2 in
Color
Clear
Material
Glass
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004716
Zoro #
G515917098
UPC #
651355047167
Country of Origin
China

Dimensions

Width
4 in
Height
2 in
Length
4 in

Details

Color
Clear
Item
Kitchen Stuff
Material
Glass

Description

Introducing the ultimate round glass ashtray designed for both indoor and outdoor use. This stylish and functional accessory is perfect for smokers who enjoy their cigar or cigarette outside, offering a convenient solution for maintaining a clean environment. Crafted from high-quality, waterproof materials, this outdoor ashtray ensures durability and resilience against the elements, making it a reliable choice for any weather condition. Ideal for patios, balconies, or gardens, this round glass ashtray features a sleek and modern design that complements your outdoor decor while also fitting seamlessly into your indoor spaces. Inside the house, its perfect for the living room, study, or home office, providing a designated spot for your smoking needs. Its portable design allows for easy relocation, ensuring its always within reach. This ashtray not only serves a practical purpose but also adds a touch of elegance to both indoor and outdoor settings, making it a chic accessory for your smoking experience. Whether youre hosting a barbecue, enjoying a quiet evening on your patio, or simply need a stylish place for your cigars indoors, this versatile round glass ashtray is the perfect solution. It offers a safe and sophisticated way to dispose of ashes and cigarette butts, making it an essential addition to home, regardless of location.


  • Measuring 4"W x 4"L x 2"H, this cigar ashtray is t
  • Designed with a precisely fitted groove that secur
  • This elegant glass ashtray ensures easy maintenanc
  • This multifunctional cigarette ashtray is also perfect for holding candies and chocolates! Ideal for daily use, it fits seamlessly in bars, restaurants, and cafes, as well as outdoor gatherings or home décor. Its elegant design elevates your liquor cabinet, adding a touch of sophistication for any occasion.
  • This exquisite cigar ashtray makes for the perfect gift choice, ideal for celebrating occasions like Christmas and Father's Day. Its simple yet classy design exudes modern elegance and practicality adding a sophisticated touch to any tabletop. Whether for self-use or as a thoughtful gift, this stylish dish is an excellent choice for any celebration

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.