Zoro Homepage
This item is Discontinued.
Basicwise Entryway Storage Shoe Rack with Top Seat, Oak QI003555.O

Entryway Storage Shoe Rack with Top Seat, Oak (Discontinued)

  • Mfr # QI003555.O
  • Zoro # G804185443
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003555.O
Zoro #
G804185443
UPC #
651355235557
Country of Origin
China

Dimensions

Depth
11.75
Length
11.75
Width
31.5
Height
18

Details

Weight Capacity
34.39
Material
Particle Board and MDF
Color
Brown

Description

Combine comfort and organization with this wooden shoe Cubicle storage bench. The storage bench has 3 open compartments to store of various size shoes and boots. Top seat offers a soft cushion to sit on and opens up to reveal extra interior storage space to make entryways and mudrooms organized and comfortable. Welcome home.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.