Flat Metal Square Napkin Holder with Weighted Arm and a Wooden Tray Perfect for Adorning

  • Mfr # QI004650

  • Zoro # G715917119


product price:  $23.95
/ea

Key Features

Dispenser Material
Metal, Bamboo
Width
6 in
Dispenser Color
Black - Bamboo
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004650
Zoro #
G715917119
UPC #
651355046504
Country of Origin
China

Dimensions

Width
6 in
Length
6 in

Details

Item
Kitchen Stuff
Dispenser Material
Metal, Bamboo
Dispenser Color
Black - Bamboo

Description

This napkin dispenser is equipped with a weighted tension arm that securely holds napkins, facilitating easy retrieval one at a time. Supported by a sturdy wooden base, it cradles napkin stacks, preserving neatness, while the non-slip pads underneath prevent any sliding. The combination of wood and iron lends it a distinctive style. Additionally, a pressure bar prevents napkin spillage or safeguard against wind gusts. Four non-slip pads firmly affix to the base, ensuring desktop protection. Beyond storing paper napkins, it accommodates bookmarks, postcards, photos, and documents. Crafted from high-quality iron and thickened wood, the robust wooden base features a textured design and is resistant to water and moisture. Its vintage aesthetic with a balanced design adds an elegant touch to any home decor style. Ideal for bathroom accessories or as napkin holders in kitchens, dining tables, living rooms, bedrooms, or bathrooms.


  • Chic and timeless, this paper napkin holder showcases a rustproof iron frame paired with a wooden tray, blending the durability of metal with the sophistication of wood. Perfect for enhancing any setting, and will effortlessly blend with your home decor. This aesthetically pleasing accessory promises both style and functionality.
  • Our napkin holder for table will effortlessly elevates the ambiance of any dining room and kitchen table. Its timeless design seamlessly complements modern, contemporary, rustic, or farmhouse spaces alike, adding a touch of sophistication to any setting.
  • Effortless to refill, simply lift the arm and insert napkins. Measuring 6 inches in length, 6 inches in width, and 2.5 inches in height, this napkin holders features a high-quality metal iron frame and wooden base plate to insure longevity.
  • Vital for outdoor use. The appealing weighted pivot arm aids in securing napkins against wind gusts, while the non slip mat at the bottom prevent sliding. A must-have for home small outdoor table, cafe terraces, restaurants, and bar accesories.
  • With an understated yet elegant design, this versatile piece is a perfect addition to your table settings. It can also serve as a tray for cocktail napkins during picnics, family dinners, parties, wedding, or can be your bathroom decor, and beyond.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.