Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foldable Bamboo Bath Mat Natural Anti-Slip Rug, Flooring Solution for Stylish Bathroom, Vanity Decor

  • Mfr # QI004613

  • Zoro # G610083551


product price: $45.55
/ea

Key Features

Color
Natural
Length
19.75"
Width
27.25"
Weight
2.87 lbs
Material
Bamboo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004613
Zoro #
G610083551
UPC #
651355046139
Country of Origin
China

Dimensions

Length
19.75"
Width
27.25"
Height
0.25"
Size
Medium

Details

Color
Natural
Weight
2.87 lbs
Material
Bamboo

Description

Elevate your bathroom and vanity decor with our foldable bamboo bath mat. The anti-slip rug provides a safe and comfortable surface, reducing the risk of slips and falls. The foldable design allows for easy storage and portability, making it ideal for small spaces. Enhance the style and functionality of your bathroom with this stylish and practical addition. Experience the perfect blend of comfort, convenience, and elegance with our foldable bamboo bath mat.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.