Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foldable Small Bamboo Bathroom Mat - Non-Slip Design for Showers, Bathtubs, Spas, and Pools -

  • Mfr # QI004613.S

  • Zoro # G215917077


product price: $29.57
/ea

Key Features

Length
16.5 in
Material
Bamboo
Color
Natural
Width
24.25 in
Size
Small
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004613.S
Zoro #
G215917077
UPC #
651355243514
Country of Origin
China

Dimensions

Length
16.5 in
Width
24.25 in
Size
Small

Details

Material
Bamboo
Color
Natural
Item
Bath

Description

Crafted from natural bamboo, this versatile waterproof mat combines functionality and modern style, enhancing both indoor and outdoor spaces. Designed to serve as a non-slip bath, shower, or bathtub mat, it provides a safe, comfortable surface with anti-mold and quick-dry properties. Its sleek, eco-friendly design complements modern bathroom decor and shower accessories, making it perfect for use outside the shower. Durable and washable, this bamboo shower mat is easy to maintain and adapts seamlessly to various settings. Whether used as a waterproof mat for patios, a doormat, or for your outdoor sauna, kitchen, or restroom decor, its weather-resistant, non-slip surface excels. Ideal for those seeking non-slip shower or bathtub mats, and smaller bath mats, it ensures safety and comfort in every environment, adding a natural touch to your space.


  • Measuring 24.25 inches wide and 16.5 inches long, this bamboo bath mat combines elegance with practicality. It seamlessly transitions from a stylish bathroom accessory to a durable outdoor shower mat. Designed for convenience, it can be easily rolled for compact storage. Its lightweight construction makes it easy to move and store, while its sturdy design ensures reliable indoor and outdoor performance. Perfect for those seeking a blend of comfort, versatility, and space-saving functionality.
  • Crafted from sustainably sourced bamboo, this bath mat is kiln-dried to resist warping, cracking, and shrinking, offering superior durability compared to plastic, rubber, or fabric floor mats. Its solid build ensures long-lasting use while maintaining its sleek appearance. Ideal for enhancing your bathroom decor, this mat serves as a stylish addition to any bathroom accessories collection.
  • Featuring a high-quality silicone backing, the waterproof bathroom mat prevents slipping and stays securely in place on surfaces like tile and wood floors. Its slip-resistant surface enhances stability, offering safe and comfortable footing when stepping out of the shower or bathtub, making it a functional and stylish choice for your bathroom.
  • Perfect for bathrooms, vanity areas, and beyond, this versatile shower non slip mat seamlessly blends functionality with style, complementing a variety of decor aesthetics. Enjoy the natural comfort of bamboo underfoot, elevating your bath or shower experience. Designed to maintain a dry and comfortable surface, it's ideal for both indoor and outdoor use, including balconies, deck showers, poolside areas, backyards, and even as a decorative doormat.
  • Designed for versatility, this bamboo mat functions as an effective underlay for rugs, elevating them to improve airflow, prevent odors, and keep them dry and fresh. It adds stability and enhances the durability of your floor mats, making it a practical choice for any space. Portable, foldable, and travel-friendly, it's perfect for use at home or on the go.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.