Zoro Homepage
This item is Discontinued.
Basicwise Foldable Tabletop Portable Podium, for Church, School, Office, or Home, Cherry QI004422.CR

Foldable Tabletop Portable Podium, for Church, School, Office, or Home, Cherry (Discontinued)

  • Mfr # QI004422.CR
  • Zoro # G104965899
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004422.CR
Zoro #
G104965899
UPC #
651355037434
Country of Origin
China

Dimensions

Height
17
Width
22
Depth
13
Length
13

Details

Color
Cherry
Material
PB Wood

Description

Stand up and let your ideas be heard. This podium will add style to any presentation while keeping things organized and running smoothly. It’s also ideal to have in the classroom, church when giving a lecture or in a restaurant so the host/hostess can keep track of reservations and waiting lists. Designed for easy carrying, with its foldable option. This basic furniture will make all the difference in your church.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.