Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kids & Playroom, 23 W, 8 L, Blue

  • Mfr # QI003253.BL

  • Zoro # G912221514


product price: $19.85
/ea

Key Features

Width
23
Length
8
Tabletop Color
Blue
Material
Plastic
Depth
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003253.BL
Zoro #
G912221514
UPC #
651355040595
Country of Origin
China

Dimensions

Width
23
Length
8
Depth
12

Details

Item
Kids & Playroom
Tabletop Color
Blue
Material
Plastic
Color
Blue

Description

This lap desk is a versatile and practical activity table crafted for children's creativity and convenience. Featuring three ample compartments, it offers organized storage for art supplies, coloring tools, and writing materials. Its portable design makes it perfect for road trips, ensuring children have a comfortable space for various activities such as drawing, coloring, writing, and even enjoying meals. With its durable build and well-designed compartments, this lap desk tray becomes a reliable companion for young artists and learners, seamlessly combining enjoyable and educational activities.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.