Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kids Portable Fold-able Plastic Lap Tray, Blue and White

  • Mfr # QI003430.B

  • Zoro # G904185817


product price: $28.89
/ea

Key Features

Color
Blue
Material
Plastic
Height
2.5
Length
19
Width
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QI003430.B
Zoro #
G904185817
UPC #
651355234307
Country of Origin
China

Dimensions

Height
2.5
Length
19
Width
13
Depth
19

Details

Color
Blue
Material
Plastic
Weight
3.3

Description

Your kids will start loving to do homework with this activity tray. This lap desk features enough storage for supplies which makes it great for doing homework, writing, reading, drawing, coloring, playing eating snacks, using laptops, and much more! The lap desk offers a foldable option which makes it an amazingly convenient and portable activity station that allows kids to work anywhere they are!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.