Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kitchen Pantry Storage Cabinetwith Doors and Shelves, White

  • Mfr # QI003729L

  • Zoro # G304185332


product price: $415.99
/ea
Free Shipping & Returns

Key Features

Material
Particle Board
Width
35.5
Height
66.5
Depth
15.75
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003729L
Zoro #
G304185332
UPC #
651355237292
Country of Origin
China

Dimensions

Width
35.5
Height
66.5
Depth
15.75
Length
15.75

Details

Material
Particle Board
Color
White
Weight
109

Description

Keep your kitchen essentials accessible and organized with this storage pantry. Modern style will easily fit in with any style room decor. Open storage space and closed storage compartments offer plenty of space to accommodate your kitchen essentials organized. Countertop is perfect to keep your microwave and other small appliances handy. Simplify and organize your kitchen utensils and get your valuable space back!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.