Zoro Homepage

Kitchen Stuff, Bamboo, Beige, 11 in W, 3.75 in L

  • Mfr # QI004706.9

  • Zoro # G015917086


product price: $57.29
/ea

Key Features

Material
Bamboo
Color
Beige
Length
3.75 in
Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004706.9
Zoro #
G015917086
UPC #
651355241961
Country of Origin
China

Dimensions

Length
3.75 in
Size
9 Jars
Width
11 in

Details

Material
Bamboo
Color
Beige
Item
Kitchen Stuff

Description

Featuring a practical 3-tier design and accompanied by 9 airtight lid glass jars, this pantry organizer and storage bamboo spice rack provides ample space for organizing a wide range of seasonings, condiments, herbs, snack and cooking ingredients. This triple tier holder ensures that you can neatly arrange your spices jars and easily access your favorites without the hassle of digging through cluttered cabinets. This thoughtful design streamlines meal preparation by offering quick and effortless access to your essential flavors. Perfect for both passionate cooks and those who value an organized space, our 3-tier wooden spice rack organizer is an elegant addition to any kitchen. Its natural wood finish not only brings a touch of warmth and sophistication to your decor but also seamlessly complements a variety of interior styles. The compact size is ideal for maximizing countertop or storage shelf, making it an efficient choice for any room. In addition to its aesthetic appeal, the racks smooth surface is easy to clean and maintain, ensuring that your storage solution remains hygienic and attractive. The 9 airtight lid glass jars are designed to keep your spices fresh, preventing contamination and preserving their quality. Whether you're using it to display your favorite seasonings or store your favorite snacks, this rack combines functionality with style, enhancing both your organizational efforts and your home's visual charm.


  • Measuring 11 inches in width, 3.75 inches in depth
  • This versatile shelf is ideal for kitchen countert
  • Keep your spices neatly organized and accessible w
  • With its natural wood finish, this seasoning organizer shelf enhances your dining room and seamlessly complements any decor. Not only does it add visual appeal to your kitchen, but it also provides convenient access to your spices. Plus, the versatile jars can double as cereal containers or pantry staples like beans and grains, including rice.
  • Featuring a sleek and compact design, this spices and seasoning rack provides ample storage space for your spices or craft supplies. Its sturdy construction ensures stability and keeps your items securely in place. For easy cleaning, hand wash or wipe with a damp cloth and allow to air dry. Avoid using a dishwasher or submerging the rack in water.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.