Zoro Homepage

Kitchen Stuff, Bamboo, Beige, 14 in W, 14.75 in H, 3.75 in L

  • Mfr # QI004706.12

  • Zoro # G015916911


product price: $66.35
/ea

Key Features

Width
14 in
Length
3.75 in
Height
14.75 in
Color
Beige
Material
Bamboo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004706.12
Zoro #
G015916911
UPC #
651355241978
Country of Origin
China

Dimensions

Size
12 Jars
Width
14 in
Length
3.75 in
Height
14.75 in

Details

Item
Kitchen Stuff
Color
Beige
Material
Bamboo

Description

Featuring a practical 3-tier design and accompanied by 12 airtight lid glass jars, this pantry organizer and storage bamboo spice rack provides ample space for organizing a wide range of seasonings, condiments, herbs, snack and cooking ingredients. This triple tier holder ensures that you can neatly arrange your spices jars and easily access your favorites without the hassle of digging through cluttered cabinets. This thoughtful design streamlines meal preparation by offering quick and effortless access to your essential flavors. Perfect for both passionate cooks and those who value an organized space, our 3-tier wooden spice rack organizer is an elegant addition to any kitchen. Its natural wood finish not only brings a touch of warmth and sophistication to your decor but also seamlessly complements a variety of interior styles. The compact size is ideal for maximizing countertop or storage shelf, making it an efficient choice for any room. In addition to its aesthetic appeal, the racks smooth surface is easy to clean and maintain, ensuring that your storage solution remains hygienic and attractive. The 12 airtight lid glass jars are designed to keep your spices fresh, preventing contamination and preserving their quality. Whether you're using it to display your favorite seasonings or store your favorite snacks, this rack combines functionality with style, enhancing both your organizational efforts and your home's visual charm.


  • Measuring 14 inches in width, 3.75 inches in depth, and 14.75 inches in height, this 3-tier spice organizer and storage rack is crafted from 100% natural bamboo wood. Its construction ensures durability, lightweight convenience, and long-lasting performance.
  • This versatile shelf is ideal for kitchen countertops but also functions beautifully as a bathroom storage solution. With its wooden frame and glass jars, this countertop organizer keeps your daily essentials organized and readily accessible in any space.
  • Keep your spices neatly organized and accessible with our 3-tier bamboo spice rack organizer for cabinet and countertop. The set includes 12 pcs 12oz clear glass jars with airtight lids. This space-saving rack ensures your kitchen counter and pantry cabinets remain clutter-free, plus the clear jars allow you to easily view and select your spices.
  • With its natural wood finish, this seasoning organizer shelf enhances your dining room and seamlessly complements any decor. Not only does it add visual appeal to your kitchen, but it also provides convenient access to your spices. Plus, the versatile jars can double as cereal containers or pantry staples like beans and grains, including rice.
  • Featuring a sleek and compact design, this spices and seasoning rack provides ample storage space for your spices or craft supplies. Its sturdy construction ensures stability and keeps your items securely in place. For easy cleaning, hand wash or wipe with a damp cloth and allow to air dry. Avoid using a dishwasher or submerging the rack in water.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.