Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kitchen Stuff, Bamboo, Beige, 7.25 in W, 12 in H, 7.75 in L

  • Mfr # QI004705

  • Zoro # G915917117


product price: $53.89
/ea

Key Features

Material
Bamboo
Color
Beige
Width
7.25 in
Height
12 in
Length
7.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004705
Zoro #
G915917117
UPC #
651355047051
Country of Origin
China

Dimensions

Width
7.25 in
Height
12 in
Length
7.75 in

Details

Material
Bamboo
Color
Beige
Item
Kitchen Stuff

Description

Enhance your kitchen with this elegant Lazy Susan spice jar set and enjoy a clutter-free countertop. If you envision a beautifully organized space that mirrors your unique style, our 2-tier Lazy Susan with 8 spice jars is the perfect addition. Effortlessly locate and access your favorite spices for all your culinary creations. This set not only keeps your herbs and spices neatly stored and displayed on the turntable but also ensures they are always within reach when inspiration strikes. The sleek, modern design instantly elevates your kitchens aesthetic. Made from 100% glass containers and high-quality bamboo rack, this set preserves the freshness and flavor of your spices. The elegantly styled rotating rack and the robust glass jars are built to last, providing years of reliable use. Each jar is topped with a wooden lid, adding a touch of sophistication to your kitchen decor. Stay stylishly organized-bid farewell to cluttered spice cabinets and welcome a well-organized kitchen! Please remember, while the glass jars are dishwasher safe, the lids and Lazy Susan should be hand washed or just wipe with damp cloth.


  • Measuring 7.25 inches in width, 7.75 inches in depth, and 12 inches in height, this Two-Tier Bamboo Lazy Susan comes with 8 pcs 12 oz glass jars, each featuring airtight bamboo lids to keep your kitchen pantry cabinets organized. Perfect for storing spices and seasonings, decluttering countertops and ensuring easy access to items in corner cabinets
  • Keep your favorite spices and condiments easily accessible with our 2-tiered Lazy Susan, which features a raised rim to prevent items from falling off as it turns. This versatile organizer set with glass canisters is perfect for storing snacks, baking ingredients, tea leaves, dried herbs, seasoning, beans and grains including rice and more.
  • Make the most of every corner in your kitchen with our versatile Lazy Susan, which comes with a set of glass jars designed to enhance organization and storage. Each glass jar features a silicone sealing ring that provides a secure, airtight seal to keep food fresh and protected from moisture, perfectly complementing the Lazy Susan's functionality
  • This Lazy Susan for table top provides 360° rotation and comes ready to use with simple setup. The accompanying glass jars feature a wide-mouth design for easy filling and cleaning, while their clear glass construction allows you to quickly see the contents. Together, they enhance the convenience and efficiency of your kitchen organization.
  • This 2-tier lazy susan spice rack organizer makes a wonderful choice for house warming gifts, birthdays, holidays, bridal showers, weddings and other special occasions. It's also very easy to maintainsimply hand wash or gently wipe with a damp cloth. Avoid using the dishwasher or soaking it in water.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.