Large BPA-Free Food Storage Containers with Lid - in Green, Pink, and Yellow, PK3

  • Mfr # QI003216.3L

  • Zoro # G904177201


product price:  $17.99
/pk 3, $6.00/ea

Key Features

Color
Clear
Material
Plastic
Width
6.7
Height
10.9
Length
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QI003216.3L
Zoro #
G904177201
UPC #
651355223110
Country of Origin
China

Dimensions

Width
6.7
Height
10.9
Length
4
Depth
4

Details

Color
Clear
Material
Plastic
Weight
1

Description

Say goodbye to stale and soggy cereals! Our elegant containers ensure that your favorite breakfast cereals stay fresh and crunchy longer, reducing food waste caused by moisture and air exposure. These compact rice dispensers feature leak-proof canisters made from BPA-free, food-grade plastic to maintain health and prevent moisture and insects. They function perfectly as cereal dispensers, as well as for storing flour, sugar, and pet food. Effortlessly organize your pantry with these versatile dispensers. They are also suitable for storing beans, coffee, nuts, snacks, and more, keeping everything fresh. Designed for practical everyday use, our food storage containers preserve the freshness of all your pantry essentials. The set includes transparent green, pink, and yellow lid containers for easy monitoring of contents. Their space-saving design fits neatly in your kitchen pantry, making them ideal for organizing your storage needs. These food-safe containers meet your family's needs while promoting sustainability and efficient kitchen organization.


  • •These cereal dispensers each measure 6.7 inches in width, 4 inches in length, and 10.9 inches in height, with a capacity of 2.5 liters (85 oz). They are perfect for storing dog food, bird food, sugar, coffee beans, and other dry goods. The transparent design allows for easy identification and use of the contents.
  • •You won't have to worry about the health of your family, as these food storage containers with lid are made of BPA-free plastic. Our cereal storage containers are durable, reusable, and have a long life span.
  • •Our food storage containers are designed to keep food fresh for extended periods, ensuring maximum freshness. Their compact size makes them ideal for saving space in the refrigerator or pantry.
  • •These containers are not only versatile but also feature a user-friendly design with a pour spout for tidy and precise pouring. Each container includes a cup that screws onto the spout, keeping your food fresh and dry.
  • •These lightweight, premium-quality small plastic containers are easy to wash by hand and are also dishwasher-safe (excluding the lid). They are safe for use in both refrigerators and freezers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.