Large/Small BPA-Free Food Storage Containers with Lid, in Green, Pink, and Yellow, PK6

  • Mfr # QI003216.6

  • Zoro # G904185251


product price: $31.65
/pk 6, $5.27/ea

Key Features

Color
Clear
Material
Plastic
Weight
1
Height
10.9
Depth
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003216.6
Zoro #
G904185251
UPC #
651355223295
Country of Origin
China

Dimensions

Height
10.9
Depth
4
Width
6.7
Length
4

Details

Color
Clear
Material
Plastic
Weight
1

Description

These practical storage containers are great for storing cereals, flour, rice, and much more. It will keep your kitchen pantry neat and organized, while keeping your food fresh. Set of six includes one green, pink and yellow of both large and small.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.