Zoro Homepage

Luxury Large Glass Ashtray with 4 Slots for Cigarettes and Cigars, Transparent Square Design for

  • Mfr # QI004717

  • Zoro # G615917097


product price: $14.99
/ea

Key Features

Material
Glass
Height
2 in
Length
8 in
Width
8 in
Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004717
Zoro #
G615917097
UPC #
651355047174
Country of Origin
China

Dimensions

Height
2 in
Length
8 in
Width
8 in

Details

Item
Kitchen Stuff
Material
Glass
Color
Amber

Description

Elevate your outdoor and indoor smoking experience with our stylish and versatile ashtrays, designed to complement any home office, patio, or garden setting. These ashtrays not only enhance your outdoor decor but also provide a practical solution for smokers. Whether you're enjoying a relaxing evening by the pool or hosting a vibrant pool party, these ashtrays are perfect for keeping your space tidy while adding a touch of elegance. Our collection includes a variety of options, such as large and portable ashtrays that cater to smokers indoors and outdoors. If you're a cigar enthusiast, our cigar ashtrays provide ample space for your cigars to rest comfortably while you enjoy a smoke. These cigar ashtrays are not only practical but also add a sophisticated touch to your outdoor and indoor setup. Whether you're looking for an ashtray for your home office or a chic addition to your living room, our selection has something to suit every taste. With their stylish designs and practical functionality, our ashtrays are the perfect accessories for any smoking enthusiast. Whether you need a cigarette ashtray for casual indoor use or a cool ashtray to impress your guests during outdoor gatherings, our collection has you covered. Experience the perfect blend of style and practicality with our outdoor and indoor ashtrays, tailored to meet all your smoking needs while enhancing your outdoor decor.


  • Measuring 8 inches wide x 8 inches depth x 2 inche
  • Crafted from premium glass, this large ash tray en
  • This easy-to-clean cigar holder can be hand washed
  • The elegant shade and design of this square cigar ashtray make it the perfect addition to any setting, whether you're enjoying a garden party, pool party, or BBQ outdoor gathering. This versatile ashtray combines functionality with aesthetic appeal, ensuring your outdoor events remain sophisticated and enjoyable.
  • Perfect for personal use, this cigar ash tray offers ample space for your cigar to rest comfortably while you enjoy a smoke. It's also ideal for outdoor entertainment with business colleagues. Furthermore, it serves as an excellent gift option, making it a thoughtful present for friends or family on birthdays, Christmas or other festive occasions

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.