Zoro Homepage

Modern Long Bathroom Wall Mounted Cabinet, White

  • Mfr # QI003551.W

  • Zoro # G104185341


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Body Material
Particle Board and MDF
Depth (In.)
12.5
Color
White
Length
12.5
Weight
37.52
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003551.W
Zoro #
G104185341
UPC #
651355235519
Country of Origin
China

Dimensions

Width (In.)
11.75
Height (In.)
47.25
Depth (In.)
12.5
Length
12.5

Details

Body Material
Particle Board and MDF
Color
White
Weight
37.52

Description

Keep bathroom essentials organized at hands reach when stored in this modern bathroom cabinet. The interior offers 3 adjustable shelves for different preferred levels. To create a less is more bathroom style, this cabinet holds bathroom essentials accessible inside and a clean contemporary exterior for bathroom decoration. Your bathroom's organization starts with this wall mounted bathroom cabinet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.