Zoro Homepage

Multi Purpose White Wooden Storage Box

  • Mfr # QI004689.WT

  • Zoro # G712221530


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
15.75
Overall Length
15.75
Material
Particle Board
Color
White
Width
39
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004689.WT
Zoro #
G712221530
UPC #
651355046894
Country of Origin
China

Dimensions

Overall Depth
15.75
Overall Length
15.75
Width
39

Details

Material
Particle Board
Color
White
Item
Furniture

Description

Introducing our versatile multi-purpose white bench with storage, your solution to maintaining a tidy and organized household. With its large-capacity storage box, it effortlessly accommodates clothing for all seasons, towels, blankets, dolls, and various other items, streamlining your household organization efforts. This beautiful wooden box becomes an indispensable ally in your quest for tidiness, standing proudly beside you and your family. Equipped with a safety hinge and a convenient U-shaped opening, this wood storage bench prioritizes safety and accessibility, ensuring a user-friendly experience for you and your loved ones during daily use. Say goodbye to the frustration of a cluttered entryway with our ingenious entryway bench, designed to simplify your routine. Combining the functionality of a shoe bench and a spacious storage box, it transforms your entryway into an orderly and welcoming space, making shoe changes a breeze. Experience the ultimate in convenience and style with our multi-purpose bench the perfect companion for every aspect of your daily life.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.