Zoro Homepage

Multifunctional Glass Salt and Pepper Shaker Set with Stainless Steel Holder - Perfect for

  • Mfr # QI004715

  • Zoro # G515917111


product price: $12.59
/ea

Key Features

Capacity
2.5 oz
Color
Clear
Material
Glass / Metal
Width
5 in
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004715
Zoro #
G515917111
UPC #
651355047150
Country of Origin
China

Dimensions

Width
5 in
Height
6 in
Length
3 in

Details

Item
Kitchen Stuff
Capacity
2.5 oz
Color
Clear
Material
Glass / Metal

Description

Elevate your culinary experience with these simple yet elegant salt and pepper shakers, featuring two elegant glass bottles housed in a durable stainless steel caddy with a holder. This versatile set adds a touch of sophistication to your kitchen countertop and provides effortless organization for your spices and seasonings. Not only perfect for enhancing your kitchen decor, but this set is also ideal for dining and restaurant settings. It seamlessly fits into any kitchen counter decor and complements farmhouse table settings, making it perfect for those who appreciate both functionality and style. Whether you're hosting a dinner party, enjoying a family meal, or serving guests at a restaurant, this essential addition enhances any kitchen, dining area, or restaurant ambiance, from contemporary to rustic. Bring a touch of elegance to your culinary adventures with this beautiful and practical set. Transform your cooking space into a delightful hub of flavor and style, making this salt and pepper shaker set a perfect addition to your kitchen utensils collection!


  • The versatile spice shakers have a capacity of 2.5 oz and stand 4 inches high, while the caddy measures 5"W x 3"L x 6"H. This set makes a practical addition to any kitchen. Convenient for daily use, these shakers are designed to enhance your culinary experience. The compact matching caddy is easy to carry, offering both practicality and elegance.
  • Made from high-quality stainless steel and clear glass, this set of seasoning containers combines function and style. The transparent bottles make it easy to monitor refills, while the sleek design enhances any kitchen or dining table décor, fitting seamlessly with styles from farmhouse to modern.
  • This salt and pepper shaker set, featuring two spice jars with stainless steel lids and a carrying caddy, offers easy access to your favorite seasonings. It is easy to clean by simply handwashing and rinsing with warm water. Perfect as kitchen accessories or counter décor, it combines practicality and style.
  • Ideal for any occasion, this seasoning shaker set lets you bring flavor wherever you gowhether at parties, BBQs, picnics, camping trips, or gatherings. Designed for both sturdiness and portability, the robust handle ensures easy transport, making it a practical kitchen accessory for entertaining indoors or outdoors.
  • Spread joy with the perfect gift - a classic salt and pepper shaker set that enhances any kitchen or dining table. This modern set is ideal for any occasion, making it a thoughtful gift choice for weddings, anniversaries, Valentine's Day, or housewarming celebrations. Delight your loved ones with a practical yet stylish addition to their home!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.