Zoro Homepage

Natural Wooden Shoe Cubicle Storage Entryway Bench with Soft Cushion for Seating

  • Mfr # QI003385

  • Zoro # G504185187


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
41.8
Width
11.75
Height
19
Material
Wood
Depth
40.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003385
Zoro #
G504185187
UPC #
651355233850
Country of Origin
China

Dimensions

Width
11.75
Height
19
Depth
40.75
Length
40.75

Details

Weight Capacity
41.8
Material
Wood
Color
Brown

Description

The Basicwise Wooden Shoe Cubicle Storage Entryway Bench with Soft Cushion for Seating combines the comfort of a cushioned bench and cubby shoe storage for efficient use of the entryway. The storage bench has 10 cubbies of various sizes, useful for storing both shoes and boots.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.