This item is Discontinued.

Basicwise Pink Plastic Step Stool QI003258P

This item is Discontinued.

Basicwise

Pink Plastic Step Stool (Discontinued)

Mfr # QI003258P
Zoro # G404106053
UPC # 651355224407
Country of Origin China
Category Step Stools
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QI003258P
Zoro #
G404106053
UPC #
651355224407
Country of Origin
China

Dimensions

Height (In.)
8.5
Depth (In.)
11.5
Width (In.)
15.5
Length
11.5

Details

Color
Pink
Material
Plastic
Weight
1.48

Description

This Step Stool is designed for those just out of reach places in kitchens, bathrooms, bedrooms, offices, gardens, and garages. It's made of a lightweight yet highly durable plastic material and is easy to lift. The step stool features an attractive texture on its top, to provide a skid-resistant surface.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.